Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PR270 |
|---|---|
| Manufacturer | Plasti-Bond, a RobRoy Company |
| Family Series | Plasti-Bond, a RobRoy Company Conduit Outlet Bodies |
| Description | 3/4 Form 7 Cover |
| Style | Form 7 |
| Connection Type | Threaded |
| Hub Size | 3/4 " |
| Composition | Steel |
| Approvals | UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |