Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PR2-NM |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Audible Signaling Devices |
| Description | Double Projector Gray - Accessory for models 350, 350TR, 350WB, 350WBX and 450E. Non-metallic double projector directs sounds to both sides when attached to 350 or 450E models. Ideal for use in hallways. 4 high x 11-1/2 wide x 4 deep. |
| Approvals | CE, cUL, UL |
| Comments | Gray Body |
| Net Weight | 1.166 lbs |
| Gross Weight | 1 lb |