Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR750-1
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
PR750-1 |
| Description |
ACCESSORY |
| Type |
Adapter Plate |
| Net Weight |
1 lb |
| Gross Weight |
2.46 lbs |