Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS0759NBK
SWIVEL MALE L/T CONN, 3/4in., NM, BK
MFG Item Number
PS0759NBK
This item cannot be canceled or returned
Description
SWIVEL MALE L/T CONN, 3/4in., NM, BK
Specifications
Specifications
| Manufacturer Part Number |
PS0759NBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Fittings |
| Description |
SWIVEL MALE L/T CONN, 3/4in., NM, BK |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Compression |
| Trade Size |
3/4 " |
| Hub Size |
3/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PS0759NBK
Hubbell Fittings