Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS1009NBK

Hubbell Fittings

PS1009NBK

Hubbell Fittings
SWIVEL MALE L/T CONN, 1in., NM, BK
MFG Item Number
PS1009NBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PS1009NBK
SWIVEL MALE L/T CONN, 1in., NM, BK

Series Information

Specifications

Specifications
Manufacturer Part Number PS1009NBK
Manufacturer Hubbell
Family Series Hubbell Fittings
Description SWIVEL MALE L/T CONN, 1in., NM, BK
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.14 lbs