PS21L-MT20PN-T00
Carlo Gavazzi Limit Switches, PS21L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS21L-MT20PN-T00

Carlo Gavazzi Limit Switches, PS21L Series

PS21L-MT20PN-T00

Carlo Gavazzi Limit Switches, PS21L Series
PS 30MM TT 2NO SLOW HEAD PN
MFG Item Number
PS21L-MT20PN-T00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, PS21L Series
Item #
PS21L-MT20PN-T00
PS 30MM TT 2NO SLOW HEAD PN

PS21L Series Information

Specifications

Specifications
Manufacturer Part Number PS21L-MT20PN-T00
Manufacturer Carlo Gavazzi
Product Series PS21L
Family Series Carlo Gavazzi Limit Switches, PS21L Series
Description PS 30MM TT 2NO SLOW HEAD PN
Actuator Type Roller Lever
Contacts 2NC
Contact Rating Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Approvals CE, CSA, UL
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs