The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
Item Number
PS21L-NS11PR-M00
MFG Item Number
PS21L-NS11PR-M00
Product Description
LSW 1NO+1NC SNAP MTL RLR PLNGR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NT20LN-H00
MFG Item Number
PS21L-NT20LN-H00
Product Description
LSW 2NO SLOW ADJ NYL ROD LVR
Specifications
Specifications
Contacts |
2NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NT20W1-T00
MFG Item Number
PS21L-NT20W1-T00
Product Description
LS 2NO SLOW ADJ LVR W/ 50 RLR
Specifications
Specifications
Contacts |
2NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NS02LA-T00
MFG Item Number
PS21L-NS02LA-T00
Product Description
LSW 2NC SNAP ADJ 3 ROD LVR
Specifications
Specifications
Contacts |
2NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NT11LG-M00
MFG Item Number
PS21L-NT11LG-M00
Product Description
LSW 1NO+1NC SLOW ADJ ROD LVR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NO11W1-T00
MFG Item Number
PS21L-NO11W1-T00
Product Description
1NO+1NC SLOW ADJ LVR W/ 50 RLR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NT11W2-H00
MFG Item Number
PS21L-NT11W2-H00
Product Description
1NO+1NC SLOW ADJ LVR W/ ADJ 50 RLR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NT20RT-T00
MFG Item Number
PS21L-NT20RT-T00
Product Description
LSW 2NO SLOW NYL RLR LVR
Specifications
Specifications
Contacts |
2NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NS11LN-H00
MFG Item Number
PS21L-NS11LN-H00
Product Description
1NO+1NC SNAP ADJ NYL ROD LVR
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Thermoplastic |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PS21L-NS02LB-M00
MFG Item Number
PS21L-NS02LB-M00
Product Description
LSW 2NC SNAP NYLON/SPRING LVR
Specifications
Specifications
Contacts |
2NC |
Contact Rating (125 VAC) |
5.5 A |
Contact Rating (250 VAC) |
3 A |
Contact Rating (250 VDC) |
0.27 A |
Connection Type |
Screw Terminals |
Hazardous Location Rated |
No |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PS21L
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved