Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Limit Switches, PS21L Series
PS21L-NS02BR-H00
Carlo Gavazzi Limit Switches, PS21L Series
2NC SNAP NYL RLR INT BENT LVR
MFG Item Number
PS21L-NS02BR-H00
This item cannot be canceled or returned
Description
Limit Switches, PS21L Series
2NC SNAP NYL RLR INT BENT LVR
Specifications
Specifications
| Manufacturer Part Number |
PS21L-NS02BR-H00 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PS21L |
| Family Series |
Carlo Gavazzi Limit Switches, PS21L Series |
| Description |
2NC SNAP NYL RLR INT BENT LVR |
| Actuator Type |
Roller Lever |
| Contacts |
2NC |
| Contact Rating |
Rating @ 125 VAC: 5.5 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Screw Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, CSA, UL |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PS21L-NS02BR-H00
Carlo Gavazzi Limit Switches, PS21L Series