Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | PS3/12/16BP |
| Description | Bus Bar, 12-P, 3-Ph, 80A Max, UL489 Listed - Cannot be Cut, May be used on Both Sides of MCB |
| Accessory Type | Busbar |
| Net Weight | 0.34 lbs |
| Gross Weight | 17.24 lbs |