PS3000
Intermatic Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS3000

Intermatic Surge Protective Devices (SPDs)

PS3000

Intermatic Surge Protective Devices (SPDs)
120/240 VAC single phase SPD.
MFG Item Number
PS3000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
PS3000
120/240 VAC single phase SPD.

Series Information

Specifications

Specifications
Manufacturer Part Number PS3000
Manufacturer Intermatic
Family Series Intermatic Surge Protective Devices (SPDs)
Description 120/240 VAC single phase SPD. ANSI/UL1449 3rd Edition. 10kA In Rating
Line Voltage 120/240 VAC 1P
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L-L, L-N, L1-G, L1-N
Mounting Surface
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0.65 lbs
Gross Weight 0.6488 lbs