Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PS5R-VA12

IDEC Power Supplies

PS5R-VA12

IDEC Power Supplies
Power Supply 7.5W 12VDC DIN
MFG Item Number
PS5R-VA12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
PS5R-VA12
Power Supply 7.5W 12VDC DIN

Series Information

Specifications

Specifications
Manufacturer Part Number PS5R-VA12
Manufacturer IDEC
Family Series IDEC Power Supplies
Description Power Supply 7.5W 12VDC DIN
Power 7.2 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
AC Voltage 85-264 VAC
Input Frequency 50-60 Hz
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 12 VDC
Output Current 0.6 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-167 °F
Protection Rating IP20
Approvals CE, cUL, cULus, UL
Net Weight 0.28 lbs
Gross Weight 0.355 lbs