-
PS5R-VB05IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VB05MFG Item NumberPS5R-VB05SeriesPS5R-VProduct DescriptionPower Supply, 5VDC, 2A, 1Ph, 10W,Specifications
Specifications Power 10 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 5 VDC Output Current 2 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 73 % Operating Temperature -13-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VE24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VE24MFG Item NumberPS5R-VE24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 3.75A, 1Ph, 90WSpecifications
Specifications Power 90 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3.75 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VG24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VG24MFG Item NumberPS5R-VG24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 10 A Number of Outputs 2 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VF24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VF24MFG Item NumberPS5R-VF24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 5A, 1Ph, 120W,Specifications
Specifications Power 120 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 88 % Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VD24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VD24MFG Item NumberPS5R-VD24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 2.5A, 1Ph, 60W,Specifications
Specifications Power 60 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 2.5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VA24IDEC Power SuppliesItem NumberPS5R-VA24MFG Item NumberPS5R-VA24Product DescriptionPower Supply, 24VDC, 0.3A, 1Ph, 7.5WSpecifications
Specifications Power 7.5 W Input Voltage (AC) 100-240 VAC Phase (Input) 1 Output VDC 100-370 VDC Output Current 0.3 A Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection No Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VC24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VC24MFG Item NumberPS5R-VC24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 1.3A, 1Ph, 30W,Specifications
Specifications Power 30 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.3 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 83 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VB24IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VB24MFG Item NumberPS5R-VB24SeriesPS5R-VProduct DescriptionPower Supply, 24VDC, 0.65A, 1Ph,Specifications
Specifications Power 15 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.65 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 81 % Operating Temperature -13-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS5R-VC12IDEC Power Supplies, PS5R-V SeriesItem NumberPS5R-VC12MFG Item NumberPS5R-VC12SeriesPS5R-VProduct DescriptionPower Supply, 12VDC, 2.5A, 1Ph, 30WSpecifications
Specifications Power 30 W Input Voltage (AC) 100-240 VAC Input Frequency 60 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 2.5 A Number of Outputs 1 Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 83 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PS6R-G24IDEC Power Supplies, PS6R SeriesItem NumberPS6R-G24MFG Item NumberPS6R-G24SeriesPS6RProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Input Voltage (AC) 85-264 VAC Input Frequency 50-60 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 21.6-26.4 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 90 % Operating Temperature 14-167 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.