Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSL-1A Panduit Lockout/Tagout, PSL-1A Hasps, Zinc-Plated Steel, Red, 4.
MFG Item Number
PSL-1A

PSL-1A Panduit Lockout/Tagout, PSL-1A Hasps, Zinc-Plated Steel, Red, 4.

MFG Item Number
PSL-1A
More specs

Obsolete

Description

Lockout/Tagout, Series
Item #
PSL-1A
PSL-1A Hasps, Zinc-Plated Steel, Red, 4.

Series Information

Specifications

Specifications
Manufacturer Part Number PSL-1A
Manufacturer Panduit
Family Series Panduit Lockout/Tagout
Description The PSL-1A Hasp allows energy sources to be locked out quickly and easily by more than one worker for group lockout applications. The Hasp supports 6 locks. Zinc-plated steel with vinyl coating. 1.62 x 4.52 41.1 mm x 114.8 mm. Jaw diameter 1 25.4 mm.
Lockout-Tagout Lockout Hasp
Net Weight 0.175 lbs
Gross Weight 0.195 lbs