Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PSL-8 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Lockout/Tagout |
| Description | The PSL-8 Non-Conductive Safety Lockout Padlocks in the standard version are keyed differently, so each padlock is supplied with one key. However, these locks can be master keyed or keyed alike. The non-conductive lock body and shackle protect against |
| Lockout-Tagout | Non-Conductive Lockout Padlock |
| Color | Red |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.235 lbs |