PSL1
Wiegmann Enclosures, PSL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSL1 Wiegmann Enclosures, PSL Series, N12 30.5MM 1 PB SLIM ENC 4X2.5X2.5 CS-GR
MFG Item Number
PSL1

PSL1 Wiegmann Enclosures, PSL Series, N12 30.5MM 1 PB SLIM ENC 4X2.5X2.5 CS-GR

MFG Item Number
PSL1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PSL Series
Item #
PSL1
N12 30.5MM 1 PB SLIM ENC 4X2.5X2.5 CS-GR

PSL Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 4 30.5 mm Holes
PSL Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. This "Slimline" model is designed for conditions where enclosures must fit within very limited areas.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PSL1
Manufacturer Wiegmann
Product Series PSL
Family Series Wiegmann Enclosures, PSL Series
Description N12 30.5 MM 1 Pushbutton Slim Enclosure 4X2.5X2.5 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 1.385 lbs
Gross Weight 1.6 lbs
Alternatives
PB1
PB1
Wiegmann Enclosures, PB Series