PSL106024
Lovato Power Supplies, PSL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSL106024

Lovato Power Supplies, PSL Series

PSL106024

Lovato Power Supplies, PSL Series
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
MFG Item Number
PSL106024
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSL Series
Item #
PSL106024
Power Supply, 24VDC, 2.5A, 1Ph, 60W,

PSL Series Information


Specifications

Specifications
Manufacturer Part Number PSL106024
Manufacturer Lovato
Product Series PSL
Family Series Lovato Power Supplies, PSL Series
Description Power Supply, 24VDC, 2.5A, 1Ph, 60W, 100-240VAC Input, DIN Mount, Switcher
Power 60 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 2.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -40-160 °F
Approvals cULus, UL508
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs
Alternatives
1SVR427032R0000
1SVR427032R0000
ABB Power Supplies, CP Series
PS5R-VD24
PS5R-VD24
IDEC Power Supplies, PS5R-V Series
SPD24601
SPD24601
Carlo Gavazzi Power Supplies, SPD Series
PSC-6024
PSC-6024
Altech Power Supplies, PSC-60 Series