1SVR427032R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR427032R0000 ABB Power Supplies, CP Series, CP-E 24/2.5 POWER SUPPLY
MFG Item Number
1SVR427032R0000

1SVR427032R0000 ABB Power Supplies, CP Series, CP-E 24/2.5 POWER SUPPLY

MFG Item Number
1SVR427032R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, CP Series
Item #
1SVR427032R0000
CP-E 24/2.5 POWER SUPPLY

CP Series Information

  • Single Output
  • 5~48 VDC Outputs Available
  • Up to 20 Amp Output Available
  • 90~240 VAC Inputs Available
  • CE, UL and C‑UL Approvals
CP Series power supplies from ABB combine high efficiency, low power dissipation, low heating and a long lifetime. These units feature wide range inputs, making them ideal for many applications worldwide.

  • Adjustable Output Voltage
  • DIN Rail Mount
  • High Efficiency ‑ Up to 90%
  • Redundancy Units Available

Videos

Specifications

Specifications
Manufacturer Part Number 1SVR427032R0000
Manufacturer ABB
Product Series CP
Family Series ABB Power Supplies, CP Series
Description The CP-E 24/2.5 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 60 W, rated output current is 2.5 A
Power 60 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 2.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-140 °F
Approvals CCC, CE, cULus, GOST, UL1310 CLASS 2, UL1604 CLASS 1 DIV 2, UL508, UL60950
Net Weight 0.725 lbs
Gross Weight 0.88 lbs
Alternatives
ML70.100
ML70.100
Puls Power Supplies, Mini Line Series
MDR-60-24
MDR-60-24
Mean Well Power Supplies, DIN Series