PSL10E24RP
Eaton Power Supplies, PSL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSL10E24RP Eaton Power Supplies, PSL Series, 10W 24V Power Supply 0.42A
MFG Item Number
PSL10E24RP

PSL10E24RP Eaton Power Supplies, PSL Series, 10W 24V Power Supply 0.42A

MFG Item Number
PSL10E24RP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSL Series
Item #
PSL10E24RP
10W 24V Power Supply 0.42A

PSL Series Information


Specifications

Specifications
Manufacturer Part Number PSL10E24RP
Manufacturer Eaton
Product Series PSL
Family Series Eaton Power Supplies, PSL Series
Description Eaton PSL series 24V DC low-profile power supply PSU, 1PH 85-264VAC, 24VDC, 0.42A, 10Wprofile power supply PSU, 1PH 85-264VAC, 24VDC, 0.42A, 10W
Power 10 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 0.42 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-160 °F
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs