OHB45J6
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHB45J6 ABB Industrial Accessories, OHB Series, PISTOL HDL 6X45 UL TYPE

MFG Item Number
OHB45J6

OHB45J6 ABB Industrial Accessories, OHB Series, PISTOL HDL 6X45 UL TYPE

MFG Item Number
OHB45J6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB45J6
PISTOL HDL 6X45 UL TYPE

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB45J6
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB45J6 PISTOL HANDLE
Length 1.77 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.29 lbs
Gross Weight 0.309 lbs
Alternatives
OHB65J6
OHB65J6
ABB Industrial Accessories, OHB Series
OHY45J6
OHY45J6
ABB Industrial Accessories, OHY Series
14831111
14831111
Socomec Industrial Accessories, 148 Series
14930111
14930111
Socomec Industrial Accessories, 149 Series
OHB45J6EH
OHB45J6EH
ABB Industrial Accessories