Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PSL Series Information
| Manufacturer Part Number | PSL30E24RP |
|---|---|
| Manufacturer | Eaton |
| Product Series | PSL |
| Family Series | Eaton Power Supplies, PSL Series |
| Description | Eaton PSL low-profile power supply, PSL series 24V DC low-profile power supply PSU, 1phase 24vdc 30w- Low Profile - Finger Safe/Plastic |
| Power | 30 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 1.25 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-160 °F |
| Approvals | CE, cULus |
| Net Weight | 0.3088 lbs |
| Gross Weight | 0.3088 lbs |