Obsolete
PERMASLEEVE Series Information
| Manufacturer Part Number | 18466 |
|---|---|
| Manufacturer | Brady |
| Product Series | PERMASLEEVE |
| Family Series | Brady Labels, PERMASLEEVE Series |
| Description | PermaSleeve Heat Shrink Wire and Cable Labels 1/4 Dia for BMP61 BMP71 M611 - 1.75 White |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Self-Extinguishing |
| Shrink Ratio | 3 to 1 |
| Adhesive | No |
| Finish | Matte |
| Background Color | White |
| Special Properties | PermaSleeve Heat-Shrink Polyolefin |
| Label Width | 1.765 " |
| Label Height | 0.439 " |
| Recommended Printer(s) | TLS 2200, TLS PC Link |
| Approvals | CSA, UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.231 lbs |