Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PST-24024 Altech Power Supplies, PST-240 Series, Power Supply, 24VDC, 10A, 3Ph, 240W,
MFG Item Number
PST-24024
PST-24024 Altech Power Supplies, PST-240 Series, Power Supply, 24VDC, 10A, 3Ph, 240W,
MFG Item Number
PST-24024
This item cannot be canceled or returned
Description
Power Supplies, PST-240 Series
Power Supply, 24VDC, 10A, 3Ph, 240W,
PST-240 Series Information
- Three‑Phase AC 340 ~ 550V wide range input
- High efficiency 89% and low dissipation
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- Built‑in constant current limiting circuit
- DIN rail mountable
- UL 508 (industrial control equipment) approval
- EN61000‑6‑2 (EN50082‑2) industrial immunity level
- 100% full load burn‑in test
- Fixed switching frequency at 70 KHz
Specifications
Specifications
| Manufacturer Part Number |
PST-24024 |
| Manufacturer |
Altech |
| Product Series |
PST-240 |
| Family Series |
Altech Power Supplies, PST-240 Series |
| Description |
Power Supply, 24VDC, 10A, 3Ph, 240W, 340-550V 3-Ph/480-780VDC Input |
| Power |
240 W |
| Nominal Input Voltage |
380 VAC, 480 VAC |
| AC Voltage |
340-550 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
10 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
No |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, cULus, cURus, UL508, UL60950 |
| Net Weight |
2.43 lbs |
| Gross Weight |
2.68 lbs |
PST-24024
Altech Power Supplies, PST-240 Series