Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
PSTX Series Information
| Manufacturer Part Number | PSTX300-600-70 |
|---|---|
| Manufacturer | ABB |
| Product Series | PSTX |
| Family Series | ABB Soft Starters, PSTX Series |
| Description | Softstart, 302A, 600V, 100-250AC Ctl Class 10 In-Line Ratings: 100HP/240V 250HP/480V, 18.5in.Hx10.2in.Wx10.9in.D |
| Nominal Load Voltage | 208 V, 240 V, 280 V, 480 V, 575 V |
| Voltage | 100-250 VAC |
| AC Voltage | 208-600 VAC |
| Current Rating | 302 A |
| Operating Temperature | -13-140 °F |
| Bypass | Yes |
| Capacity | 400% for 10 seconds |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | Modbus RTU Built-in, Optional Field Bus Modules |
| Approvals | CE, cUL, UL |
| Comments | Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog |
| Net Weight | 27.99 lbs |
| Gross Weight | 31.53 lbs |