PicoFast Series Information
| Manufacturer Part Number | U-05982 |
|---|---|
| Manufacturer | Turck |
| Product Series | PicoFast |
| Family Series | Turck Cordsets, Picofast Series |
| Description | Cordset |
| Cable Type | TPU |
| Number of Pins | 4 |
| Connection Type | Male Right Angle Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 125 V |
| Color | Black |
| Current Rating | 2 A |
| Connection | M8 x 1.00 |
| Length | 10 m |
| Connector Class | Pico (M8) |
| Cable Shielding | Foil |
| Number of Wires | 4 |
| Wire Size Range | 26 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |