Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT535FX350-3 Meltric Plugs & Receptacles, Reducer for 500MCM Fine Stranded or
MFG Item Number
PT535FX350-3
PT535FX350-3 Meltric Plugs & Receptacles, Reducer for 500MCM Fine Stranded or
MFG Item Number
PT535FX350-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Reducer for 500MCM Fine Stranded or
Specifications
Specifications
| Manufacturer Part Number |
PT535FX350-3 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Reducer for 500MCM Fine Stranded or Flexible Wire |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Reducer Pin |
| For Use With |
DR400 Series |
| Comments |
Adapter Metal Size 7 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT535FX350-3
Meltric Plugs & Receptacles