Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques I/O Modules
PTI210
Control Techniques I/O Modules
PowerTools Integration Module. Use
MFG Item Number
82400000021400
Description
PowerTools Integration Module. Use
Specifications
Specifications
| Manufacturer Part Number |
82400000021400 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques I/O Modules |
| Description |
PowerTools Integration Module. Use with PowerTools Studio software. |
| Communication |
Profinet |
| Signal Type |
Voltage |
| Device Type |
Automation Controller |
| Ambient Temperature |
-4-104 °F |
| Protection Rating |
IP20 |
| Approvals |
CE |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.205 lbs |
PTI210
Control Techniques I/O Modules