Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Block Power Supplies, PVSE 400 Series
PVSE400/24-10
Block Power Supplies, PVSE 400 Series
MFG Item Number
PVSE400/24-10
This item cannot be canceled or returned
Description
Power Supplies, PVSE 400 Series
PVSE 400 Series Information
- Stabilized and Adjustable Output Voltage
- Up to 200% Real Power Boost for 4 Seconds
- Top Boost to Trip Conventional Circuit Breakers
- Service‑Friendly Spring‑Loaded Connector System
Specifications
Specifications
| Manufacturer Part Number |
PVSE400/24-10 |
| Manufacturer |
Block |
| Product Series |
PVSE 400 |
| Family Series |
Block Power Supplies, PVSE 400 Series |
| Description |
SMPS PowerVision |
| Power |
240 W |
| Nominal Input Voltage |
480 VAC, 575 VAC |
| AC Voltage |
400-500 VAC |
| Input Frequency |
44-66 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
22.8-28.8 VDC |
| Output Current |
10 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
No |
| Overload Protection |
Yes |
| Short Circuit Protection |
No |
| Power Factor Correction |
No |
| Parallel Operation |
Yes |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Approvals |
cULus, cURus |
| Net Weight |
2.895 lbs |
| Gross Weight |
3.245 lbs |
PVSE400/24-10
Block Power Supplies, PVSE 400 Series