Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PVSL400/24-40 Block Power Supplies, PVSL 400 Series, SMPS PowerVision
MFG Item Number
PVSL400/24-40
PVSL400/24-40 Block Power Supplies, PVSL 400 Series, SMPS PowerVision
MFG Item Number
PVSL400/24-40
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Power Supplies, PVSL 400 Series
PVSL 400 Series Information
- Stabilized and Adjustable Output Voltage
- Up to 200% Real Power Boost for 4 Seconds
- Top Boost to Trip Conventional Circuit Breakers
- Service‑Friendly Spring‑Loaded Connector System
Specifications
Specifications
| Manufacturer Part Number |
PVSL400/24-40 |
| Manufacturer |
Block |
| Product Series |
PVSL 400 |
| Family Series |
Block Power Supplies, PVSL 400 Series |
| Description |
SMPS PowerVision |
| Power |
960 W |
| Nominal Input Voltage |
480 VAC, 575 VAC |
| AC Voltage |
400-500 VAC |
| Input Frequency |
44-66 Hz |
| Phase |
3 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
22.8-28.8 VDC |
| Output Current |
40 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
No |
| Overload Protection |
Yes |
| Short Circuit Protection |
No |
| Power Factor Correction |
No |
| Parallel Operation |
Yes |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Approvals |
cULus, cURus |
| Net Weight |
6.6794 lbs |
| Gross Weight |
6.6794 lbs |
PVSL400/24-40
Block Power Supplies, PVSL 400 Series