PVUA24/24-20
Block Power Supplies, PVUA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PVUA24/24-20 Block Power Supplies, PVUA Series, UPS (Battery Management for PVA)
MFG Item Number
PVUA24/24-20

PVUA24/24-20 Block Power Supplies, PVUA Series, UPS (Battery Management for PVA)

MFG Item Number
PVUA24/24-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PVUA Series
Item #
PVUA24/24-20
UPS (Battery Management for PVA)

PVUA Series Information

Specifications

Specifications
Manufacturer Part Number PVUA24/24-20
Manufacturer Block
Product Series PVUA
Family Series Block Power Supplies, PVUA Series
Description UPS (Battery Management for PVA)
Capacity 240 W
Voltage 18-29 VDC
Nominal Voltage 24 VDC
Connection Type Screw Terminals
Number of Outputs 1
Mounting DIN Rail
Net Weight 1.7638 lbs
Gross Weight 1.7638 lbs