PVX1
Eaton's B-Line series Enclosures

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PVX1 Eaton's B-Line series Enclosures, Pushbutton Enclosure, 1-Hole, 30mm,
MFG Item Number
78205170118

PVX1 Eaton's B-Line series Enclosures, Pushbutton Enclosure, 1-Hole, 30mm,

MFG Item Number
78205170118
Item Number
PVX1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PVX1
Pushbutton Enclosure, 1-Hole, 30mm,

Series Information

  • For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
  • Protects Against Circulating Dust, Falling Dirt and More
  • NEMA Type 12 and 13
  • Wall Mounted
  • IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.

Specifications

Specifications
Manufacturer Part Number 78205170118
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Pushbutton Enclosure, 1-Hole, 30mm, Steel, Lift-Off Screw Cover, NEMA 12/13, Extra Deep
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.991 lbs
Alternatives
PBXD1
PBXD1
Wiegmann Enclosures, PBXD Series