PBXD1
Wiegmann Enclosures, PBXD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PBXD1 Wiegmann Enclosures, PBXD Series, N4 30.5 MM 1 DEEP PB 4X4X4.7 CS -GRY
MFG Item Number
PBXD1

PBXD1 Wiegmann Enclosures, PBXD Series, N4 30.5 MM 1 DEEP PB 4X4X4.7 CS -GRY

MFG Item Number
PBXD1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBXD Series
Item #
PBXD1
N4 30.5 MM 1 DEEP PB 4X4X4.7 CS -GRY

PBXD Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PBXD Series enclosures are designed to hold 30.5mm oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. Extra deep design accomodates additional contact blocks for pushbuttons.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBXD1
Manufacturer Wiegmann
Product Series PBXD
Family Series Wiegmann Enclosures, PBXD Series
Description N4 30.5 MM 1 Deep Pushbutton Enclosure 4X4X4.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 2.755 lbs
Gross Weight 3 lbs
Alternatives
1437A
1437A
Hammond Manufacturing Enclosures, 1437 Series
PVX1
PVX1
Eaton's B-Line series Enclosures