Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PWL Series Information
| Manufacturer Part Number | PWL400-10 |
|---|---|
| Manufacturer | American Control Electronics |
| Product Series | PWL |
| Family Series | American Control Electronics Drives, PWL Series |
| Description | 1Q PWM Chassis Dual 5(10) w/Field |
| AC Voltage | 115 VAC, 230 VAC |
| Output Armature Voltage (DC) | 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC |
| Max Armature Current (DC) | 10 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 48 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Armature |
| Operator Controls | Built In |
| Approvals | CSA, cUR, UR |
| Nominal Armature VDC | 250 VDC, 90 VDC, 180 VDC |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |