XL3200A
Minarik Drives Drives, XL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XL3200A Minarik Drives Drives, XL Series, Drive, DC, 10A, 115/230VAC Input,
MFG Item Number
XL3200A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

XL3200A Minarik Drives Drives, XL Series, Drive, DC, 10A, 115/230VAC Input,

MFG Item Number
XL3200A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, XL Series
Item #
XL3200A
Drive, DC, 10A, 115/230VAC Input,

XL Series Information

  • Speed Range and Regulation: 1% Regulation over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration, Deceleration and Jog (XL3300A and C4XL3200A Only)
  • Diagnostic LEDs: LEDs for Power and Current Limit Status
  • Stopping Mode: Inhibit (N/O) for Coasting to a Stop on All Models
  • Cage Clamp Terminal Block: Quick and Easy Wire Terminations Reduce Installation Time
Minarik's XL Series of pulse‑width‑modulated (PWM) variable‑speed DC drives provide exceptional performance. They output nearly pure DC power to brushtype motors ranging from 1/20 to 3 HP. Drives accept 115 or 230 VAC input to output 0 to 130 or 240 VDC, respectively.

MOSFET power devices switch at a high frequency above the audible range, to provide fast circuit response and a constant 1.05 form factor over the entire 100:1 speed range. Highly‑efficient XL drives provide cool, quiet motor operation with extended brush life and low maintenance. For convenience, the drives have a cage‑clamp terminal block to make wiring easy. The XL3300A can jog motors from 0 ‑120% of rated speed with a separate trimmer pot.

  • Additional Features: Dual Voltage AC Input, DC Field Supply, On Board Line Fuse, and Jog Mode on C4XL3200A and XL3300A
  • Accessories: Heatsink 223‑0271. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller

Specifications

Specifications
Manufacturer Part Number XL3200A
Manufacturer Minarik Drives
Product Series XL
Family Series Minarik Drives Drives, XL Series
Description Drive, DC, 10A, 115/230VAC Input, Open Chassis, Pot Incl. ++Heat Sink Must be Used When Output Over 5 Amps
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Operator Controls Built In
Approvals CE, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 250 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.54 lbs
Gross Weight 1.925 lbs
Alternatives
PWL400-10
PWL400-10
American Control Electronics Drives, PWL Series