Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Process Controllers, PXU PID Controllers Series
PXU200B0
Red Lion Process Controllers, PXU PID Controllers Series
This item cannot be canceled or returned
Description
Process Controllers, PXU PID Controllers Series
PXU PID Controllers Series Information
Specifications
Specifications
| Manufacturer Part Number |
PXU200B0 |
| Manufacturer |
Red Lion |
| Product Series |
PXU PID Controllers |
| Family Series |
Red Lion Process Controllers, PXU PID Controllers Series |
| Description |
1/16 CNTL, SS, DC |
| Power Supply |
24 VDC |
| Nominal Voltage |
24 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Solid State AC |
| Number of Outputs |
1 |
| Display Type |
LCD |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T, TXK, U |
| Approvals |
CE, cULus |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.345 lbs |
PXU200B0
Red Lion Process Controllers, PXU PID Controllers Series