Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q10M25X03D
MFG Item Number
Q10M25X03D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
Q10M25X03D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Male QD U/I 10-12 250x03 |
| Terminal Type |
Disconnect - Male |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Brass |
| Plating Material |
Tin |
| Tongue Width |
0.25 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
Q10M25X03D
Burndy Terminals