QAC3171
Siemens Building Technologies HVAC Sensors, OUT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QAC3171 Siemens Building Technologies HVAC Sensors, OUT Series, 4-20MA Outdoor AIR TEMP Sensor
MFG Item Number
QAC3171

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

QAC3171 Siemens Building Technologies HVAC Sensors, OUT Series, 4-20MA Outdoor AIR TEMP Sensor

MFG Item Number
QAC3171
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, OUT Series
Item #
QAC3171
4-20MA Outdoor AIR TEMP Sensor

OUT Series Information

  • Ruggedly Constructed for Use in All Climates
  • Accurate and Reliable Indication of Temperature
  • Simple Installation Requires No Special Tools
  • Resistive or 4‑20 mA Output
Outdoor and surface temperature sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Outdoor temperature sensors are used to monitor the temperature of outdoor air. This variable is often used in a variety of HVAC control strategies, including outdoor reset and building ventilation. Pipe surface temperature sensors are often used in place on immersion type sensors, particularly in cases where sensor installation occurs after the system if filled.

Specifications

Specifications
Manufacturer Part Number QAC3171
Manufacturer Siemens Building Technologies
Product Series OUT
Family Series Siemens Building Technologies HVAC Sensors, OUT Series
Description 4-20MA Outdoor AIR TEMP Sensor
Application Outdoor
Output 4-20 mA
Operating Temperature -58-122 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.2 lbs
Gross Weight 0.3 lbs