Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QCF Series Information
| Manufacturer Part Number | QCF2050 |
|---|---|
| Manufacturer | Eaton |
| Product Series | QCF |
| Family Series | Eaton Circuit Breakers, QCF Series |
| Description | Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,50 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed |
| Poles | 2 |
| Current Rating | 50 A |
| Max Voltage | 240 VAC |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.5313 lbs |