Series Information
| Manufacturer Part Number | QN10M25X03D |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Male QD N/I 10-12 250x03 |
| Terminal Type | Disconnect - Male |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Yellow |
| Material | Brass |
| Plating Material | Tin |
| Tongue Width | 0.25 " |
| Maximum Temperature | 221 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0003 lbs |