QO215
Square D Circuit Breakers, QO Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QO215 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 15A,
MFG Item Number
582889

QO215 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 15A,

MFG Item Number
582889
Item Number
QO215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QO Series
Item #
QO215
QO Miniature Circuit Breaker, 15A,

QO Series Information

Specifications

Specifications
Manufacturer Part Number 582889
Manufacturer Square D
Product Series QO
Family Series Square D Circuit Breakers, QO Series
Description QO Miniature Circuit Breaker, 15A, 2-Pole, 120-240V, 10kA, Plug-in Mount
Poles 2
Current Rating 15 A
Max Voltage 120 VAC, 240 VAC, 48 VDC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Ring Tongue
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.535 lbs
Gross Weight 0.535 lbs
Alternatives
CHQ215
CHQ215
Eaton Circuit Breakers