Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO240 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 40A,
QO240 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 40A,
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
QO Miniature Circuit Breaker, 40A,
Specifications
Specifications
| Manufacturer Part Number |
583500 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
QO Miniature Circuit Breaker, 40A, 2-Pole, 120-240V, 10kA, Plug-in Mount |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
120 VAC, 240 VAC, 48 VDC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.6 lbs |
QO240
Square D Circuit Breakers, QO Series