QO240
Square D Circuit Breakers, QO Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QO240 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 40A,
MFG Item Number
583500

QO240 Square D Circuit Breakers, QO Series, QO Miniature Circuit Breaker, 40A,

MFG Item Number
583500
Item Number
QO240
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, QO Series
Item #
QO240
QO Miniature Circuit Breaker, 40A,

QO Series Information

Specifications

Specifications
Manufacturer Part Number 583500
Manufacturer Square D
Product Series QO
Family Series Square D Circuit Breakers, QO Series
Description QO Miniature Circuit Breaker, 40A, 2-Pole, 120-240V, 10kA, Plug-in Mount
Poles 2
Current Rating 40 A
Max Voltage 120 VAC, 240 VAC, 48 VDC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Box Terminal
Auxiliary Switch No
Shunt Trip No
UL Standard 489
Approvals CSA, UL
Net Weight 0.57 lbs
Gross Weight 0.6 lbs
Alternatives
CHQ240
CHQ240
Eaton Circuit Breakers