Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QP10F25X03D Burndy Terminals, 10-12 FEMALE DISC 250X03

MFG Item Number
QP10F25X03D

QP10F25X03D Burndy Terminals, 10-12 FEMALE DISC 250X03

MFG Item Number
QP10F25X03D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
QP10F25X03D
10-12 FEMALE DISC 250X03

Series Information

Specifications

Specifications
Manufacturer Part Number QP10F25X03D
Manufacturer Burndy
Family Series Burndy Terminals
Description 10-12 FEMALE DISC 250X03
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Material Brass
Plating Material Tin
Tongue Width 0.29 "
Maximum Temperature 167 °F
Approvals cULus
Net Weight 0.004 lbs
Gross Weight 0.004 lbs