Series Information
| Manufacturer Part Number | QP14M11X02D |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Male Disc #14-16 110 |
| Terminal Type | Disconnect - Male |
| Wire Size Range | 16-14 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl (PVC) |
| Color | Blue |
| Material | Brass |
| Plating Material | Tin |
| Tongue Width | 0.11 " |
| Maximum Temperature | 167 °F |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0.0001 lbs |