Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R-21 Killark Fittings, R Series, Reducing Bushing, 3/4in. TO 1/2in.
R-21 Killark Fittings, R Series, Reducing Bushing, 3/4in. TO 1/2in.
This item cannot be canceled or returned
Description
Reducing Bushing, 3/4in. TO 1/2in.
- Killark Aluminum Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
| Manufacturer Part Number |
R-21 |
| Manufacturer |
Killark |
| Product Series |
R |
| Family Series |
Killark Fittings, R Series |
| Description |
Reducing Bushing, 3/4in. TO 1/2in. |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
1/2 NPT |
| Length |
0.81 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
R-21
Killark Fittings, R Series