Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RE21S Killark Fittings, RE Series, 3/4in. TO 1/2in. REDUCER STEEL
RE21S Killark Fittings, RE Series, 3/4in. TO 1/2in. REDUCER STEEL
This item cannot be canceled or returned
Description
3/4in. TO 1/2in. REDUCER STEEL
- Steel Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
| Manufacturer Part Number |
RE21S |
| Manufacturer |
Killark |
| Product Series |
RE |
| Family Series |
Killark Fittings, RE Series |
| Description |
3/4in. TO 1/2in. REDUCER STEEL |
| Connection Type |
Male/Female |
| External Thread |
3/4 NPT |
| Internal Thread |
1/2 NPT |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.0605 lbs |
| Gross Weight |
0.07 lbs |
RE21S
Killark Fittings, RE Series