Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NTE Electronics Relays, R02 Series
R02-14A10-240
NTE Electronics Relays, R02 Series
RELAY, 3PDT, 10A, 240VAC COIL
MFG Item Number
R02-14A10-240
This item cannot be canceled or returned
Description
RELAY, 3PDT, 10A, 240VAC COIL
AC and DC Coils 10 Amp Contacts Three Contact Arrangements Hermetically Sealed Available Octal Base The R02 power relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.
Push to Test Button Option Indicator Lamp Available Mechanical Indicator on Some Models Clear Plastic Dust Cover Standard
Specifications
Specifications
Manufacturer Part Number
R02-14A10-240
Manufacturer
NTE Electronics
Product Series
R02
Family Series
NTE Electronics Relays, R02 Series
Description
RELAY, 3PDT, 10A, 240VAC COIL
Coil Voltage
240 VAC
Contacts
3PDT
Mounting
Plug In
Termination
Round Pin
Enclosure
Plastic
Number of Connections
11
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Cadmium Oxide
Nominal Coil Voltage
240 VAC
Current Rating
10 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.2188 lbs
Gross Weight
0.2188 lbs
R02-14A10-240
NTE Electronics Relays, R02 Series