Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R0830LC14E
Westcode Semiconductors SCRs, R Series
SCR, TO-200AC, 1400V, 1713A, TQ=25
MFG Item Number
R0830LC14E
This item cannot be canceled or returned
Description
SCR, TO-200AC, 1400V, 1713A, TQ=25
Specifications
Specifications
| Manufacturer Part Number |
R0830LC14E |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AC, 1400V, 1713A, TQ=25 |
| Package Style |
W10 |
| Vdrm (Volts) |
1,400 V |
| Idrm Peak (mA) |
0.07 mA |
| Vrrm |
1,400 V |
| Irrm Peak (mA) |
0.07 mA |
| It (rms) |
1,713 A |
| It (avg) |
528 A |
| Itsm Amps |
8,500 A |
| Vtm (Volts) |
2.4 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
20 |
| Puk Size |
1.06 x 2.3 " |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
R0830LC14E
Westcode Semiconductors SCRs, R Series