Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, R Series
R0929LC12B
Westcode Semiconductors SCRs, R Series
SCR, TO-200AC, 1200V, 1893A, TQ=12
MFG Item Number
R0929LC12B
This item cannot be canceled or returned
Description
SCR, TO-200AC, 1200V, 1893A, TQ=12
Specifications
Specifications
| Manufacturer Part Number |
R0929LC12B |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
R |
| Family Series |
Westcode Semiconductors SCRs, R Series |
| Description |
SCR, TO-200AC, 1200V, 1893A, TQ=12 |
| Package Style |
W10 |
| Vdrm (Volts) |
1,200 V |
| Idrm Peak (mA) |
0.07 mA |
| Vrrm |
1,200 V |
| Irrm Peak (mA) |
0.07 mA |
| It (rms) |
1,893 A |
| It (avg) |
603 A |
| Itsm Amps |
9,000 A |
| Vtm (Volts) |
2.04 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
20 |
| Puk Size |
1.06 x 2.3 " |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.57 lbs |
R0929LC12B
Westcode Semiconductors SCRs, R Series