Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R1.100.5004.0 Wieland Cordsets, CONNEC. CABLE M8 SMA 5004
MFG Item Number
R1.100.5004.0

R1.100.5004.0 Wieland Cordsets, CONNEC. CABLE M8 SMA 5004

MFG Item Number
R1.100.5004.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
R1.100.5004.0
CONNEC. CABLE M8 SMA 5004

Series Information

Specifications

Specifications
Manufacturer Part Number R1.100.5004.0
Manufacturer Wieland
Family Series Wieland Cordsets
Description CONNEC. CABLE M8 SMA 5004
Cable Type PUR
Connection Type M8 Straight Female
Max Voltage 75 V
Color Black
Length 5 m
Connector Class Pico (M8)
Operating Temperature -25-90 °C
Material Polyurethane
Net Weight 0.36 lbs
Gross Weight 0.4 lbs