Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.188.0700.2 Wieland Safety Relays, SNO 4062K/KM Series, SNO4062K-A AC/DC 24V (C)
MFG Item Number
R1.188.0700.2
R1.188.0700.2 Wieland Safety Relays, SNO 4062K/KM Series, SNO4062K-A AC/DC 24V (C)
MFG Item Number
R1.188.0700.2
Description
Safety Relays, SNO 4062K/KM Series
SNO 4062K/KM Series Information
- Single Channel or Two Channel Control
- Cross Monitoring
- 2 Enabling Current Paths, 1 Signal Current Path
Specifications
Specifications
| Manufacturer Part Number |
R1.188.0700.2 |
| Manufacturer |
Wieland |
| Product Series |
SNO 4062K/KM |
| Family Series |
Wieland Safety Relays, SNO 4062K/KM Series |
| Description |
SNO4062K-A AC/DC 24V (C) |
| Type |
SNO 4062K-A |
| Application |
E-Stop, Light Barriers, Safety Gates |
| Voltage |
24 VAC, 24 VDC |
| Power Consumption (DC) |
2 W |
| Termination |
Screw |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CCC, cULus |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.57 lbs |
R1.188.0700.2
Wieland Safety Relays, SNO 4062K/KM Series